Beli harga pompa oli drum manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Pump Manual Kerosene (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp23.900

    monotaro Pump Manual Kerosene (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Polyethylene
    • Overall Length (mm): About 550
    • Hose Length (mm): About 550
    • Discharge amount: About 6.5L/min
    • how to use: Turn the cap to the right when refueling, and turn the cap to the left to stop.
    • Liquid used: kerosene
    • Applicable Container Inner Diameter (Ø mm): 50
  2. AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.899.900

    AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    -Manually-rotating type drum pump for kerosene and light oil. -Kerosene, fuel oil, A fuel oil, and oil.
  3. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.799.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  4. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.199.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  5. Castrol Gas Engine Oil (Oli Mesin)
    Mulai

    Rp15.999.900

    Castrol Gas Engine Oil (Oli Mesin)
    Deskripsi:
    Castrol Duratec L is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reducecombustion chamber deposits and significantly reduce maintenance costs.Duratec L is formulated primarily for spark ignition natural
    atribut:
    • Grade: SAEJ300
    • Sub Grade: SAE 40
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
    • Volume (L): 209
  6. Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)
    Mulai

    Rp869.900

    Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)
    Deskripsi:
    Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedung
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  7. Dalton Drum Lifter (Troli Drum)
    Mulai

    Rp15.999.900

    Dalton Drum Lifter (Troli Drum)
    Deskripsi:
    Capacity 350kg
    atribut:
    • Capacity (kg): 350
  8. TSURUMI PUMP Pump Submersible Contruction Dewatering KTZ Series (Pompa Celup)
    Mulai

    Rp25.999.900

    TSURUMI PUMP Pump Submersible Contruction Dewatering KTZ Series (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirPompa Celup Construction KTZ Brand Tsurumi dengan output 2-15 Hp , flowrate 260-640 Gal/min, terbukti berkualitas dan terbaik, cocok digunakan untuk proyek konstruksi, industri dan pabrik.
  9. Shell Engine Oil Helix HX5 (Oli Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    Shell Engine Oil Helix HX5 (Oli Mesin)
    Deskripsi:
    - Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.
    atribut:
    • SAE Grade: 15W-40
    • Kinematic Viscosity: '14.27 at 100°C
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
    • Viscosity Index: 137
  10. Wasser Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp1.199.900

    Wasser Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Semi Jet Pumps (Pompa Sumur Dangkal) dengan spesifikasi total head 32-50 Meter adalah pompa air dari brand Wasser untuk kebutuhan kebutuhan industri dan bisnis anda.
    atribut:
    • Input Pipe (inch): 1
    • Output Pipe (inch): 1
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  11. Wasser Jet Pump for Deep Well (Pompa Sumur Dalam)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.999.900

    Wasser Jet Pump for Deep Well (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump sumur dalam dari Wasser ini memiliki total head max 48-90m, tahan karat dan awet, cocok digunakan untuk kebutuhan rumahan dan gedung bahkan untuk keperluan industri
    atribut:
    • Input Pipe (inch): 1.25
  12. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  13. Shimizu Pump Water PS Series (Pompa Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp829.900

    Shimizu Pump Water PS Series (Pompa Air)
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  14. Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp1.499.900

    Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  15. Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Mulai

    Rp2.699.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
  16. Shell Engine Oil Helix ECO Plus (Oli Mesin)
    Mulai

    Rp78.900

    Shell Engine Oil Helix ECO Plus (Oli Mesin)
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
Daftar Harga harga pompa oli drum manual Terbaru November 2026
monotaro Pump Manual Kerosene (Pompa Tangan / Pompa Drum Manual)Rp23.900
AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)Rp2.899.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.799.900
kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)Rp4.199.900
Castrol Gas Engine Oil (Oli Mesin)Rp15.999.900
Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)Rp869.900
Dalton Drum Lifter (Troli Drum)Rp15.999.900
TSURUMI PUMP Pump Submersible Contruction Dewatering KTZ Series (Pompa Celup)Rp25.999.900
Shell Engine Oil Helix HX5 (Oli Mesin)Rp88.900
Wasser Semi Jet Pump Water (Pompa Semi Jet)Rp1.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)